This product requires certification to purchase.

3/4 in. Compression PEX x MPT Brass Adapter

Zurn PEX

3/4 in. Compression PEX x MPT Brass Adapter

  • Fast #
  • Part #QQHPAPMA44C
  • Item #3695100
  • Manufacturer Part #QHPAPMA44C
3.1 out of 5 Customer Rating
Brand image
Zurn PEX

3/4 in. Compression PEX x MPT Brass Adapter

  • Fast #
  • Part #QQHPAPMA44C
  • Item #3695100
  • Manufacturer Part #QHPAPMA44C
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compression male adapter used in Alumicor® radiant heating systems
  • Easy to install
  • Used with Alumicor® PEX-AL PEX tubing
  • ASTM F1281
  • Requires Certification

Specifications

End Connection 1:
Compression PEX
End Connection 2:
MPT
End Connections:
Compression PEX x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Length:
1-7/10 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169010940
Weight:
0.3131 lb