3/4 in. OD PEX x Copper Transition Coupling
This product has been replaced by
Manufacturer Part #QQC44CGXNPK1
3/4 in. OD PEX x Copper Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 270 Pallet: 4860-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Use in Plumbing and Radiant Heating Systems
- Used in Pex hot and cold water plumbing applications
- Easy installation
- Dezincification resistant
- Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.20
- End Connection 1:
- PEX Crimp
- End Connection 2:
- OD Tube
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Length:
- 1-11/25
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 084169015488