3/4 in. Plastic PEX Pipe Clamp
3/4 in. Plastic PEX Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in hot and cold water plumbing applications
- For 3/4 in. PEX tubing
- Ribs allow for expansion and contraction
Specifications
- Application:
- Cold Water Plumbing, Heating, Hot Water Plumbing
- Fits Pipe Size:
- 3/4 in
- Height:
- 1 in
- Length:
- 2-3/10 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Pipe Insulator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169084361
- Width:
- 1-37/50 in