3/4 x 1/2 in. Plastic PEX Expansion Coupling
3/4 x 1/2 in. Plastic PEX Expansion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300 Pallet: 14400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 3/4" EX PEX x 1/2" EX PEX Polymer Expansion Coupling provides a durable connection without the need for glues, solvents, gauges, or torches for non-barrier PEX tubing.
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-397/500 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084169118738
- Weight:
- 0.0181 lb