This product requires certification to purchase.

3/4 x 5/8 in. Male Sweat x Barb Reducing Brass Adapter

Zurn PEX

3/4 x 5/8 in. Male Sweat x Barb Reducing Brass Adapter

  • Fast #
  • Part #QQHM4JX
  • Item #4663190
  • Manufacturer Part #QHM4JX
5 out of 5 Customer Rating
Brand image
Zurn PEX

3/4 x 5/8 in. Male Sweat x Barb Reducing Brass Adapter

  • Fast #
  • Part #QQHM4JX
  • Item #4663190
  • Manufacturer Part #QHM4JX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Brass male sweat adapter coupling for heating use only
  • Connects to 5/8" Zurn® PEX barrier tubing
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Barbed
End Connections
Male Sweat x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Length
1-27/50 in
Weight
0.0605 lb
Characteristics & Features
Fitting Type
Reducing, Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic
UPC
084169018076