This product requires certification to purchase.

3/8 in. Brass PEX Crimp x 1/2 in. NPSM Swivel Adapter

Zurn PEX

3/8 in. Brass PEX Crimp x 1/2 in. NPSM Swivel Adapter

  • Fast #
  • Part #QQQSFC23GXP
  • Item #3986487
  • Manufacturer Part #QQSFC23GXP
3.2 out of 5 Customer Rating
Brand image
Zurn PEX

3/8 in. Brass PEX Crimp x 1/2 in. NPSM Swivel Adapter

  • Fast #
  • Part #QQQSFC23GXP
  • Item #3986487
  • Manufacturer Part #QQSFC23GXP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 950
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • The adapter is used to transition from PEX to male pipe threads
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year limited warranty proven to last the lifetime of the building
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1807
End Connection 1:
PEX Crimp
End Connection 2:
NPSM Swivel
End Connections:
PEX Crimp x FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/4 in
MA Approved:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169016645
Weight:
0.0481 lb