5/8 in. Compression Brass Coupling
5/8 in. Compression Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to install
- Used with Alumicor® PEX-AL PEX tubing
- Compression coupling used in Alumicor® radiant heating systems
- ASTM F1281
-
Lead Law Compliant
Documents
Specifications
- Application:
- Alumicor Pipe
- Clean Bagged:
- No
- Depth:
- 1-923/1000 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Weld
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Coupling
- Height:
- 1-57/400 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-923/1000 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 5/8 in
- UL Listed:
- No
- Weight:
- 0.312 lb
- Width:
- 1-21/80 in