This product requires certification to purchase.

2 Stainless Steel Heating Manifold with Flowmeter

Zurn PEX

Accuflow® ZNPA210 2 Stainless Steel Heating Manifold with Flowmeter

  • Fast #
  • Part #QQHPM2S
  • Item #4663170
  • Manufacturer Part #QHPM-2S
3.4 out of 5 Customer Rating
Brand image
Zurn PEX

Accuflow® ZNPA210 2 Stainless Steel Heating Manifold with Flowmeter

  • Fast #
  • Part #QQHPM2S
  • Item #4663170
  • Manufacturer Part #QHPM-2S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manifolds are available in a variety of configurations for installation versatility, and standard features provide easy
  • Easily assembled to fit a variety of piping configurations
  • Build-in visual flow gauges for quick flow adjustment and performance verification
  • Ideal for numerous applications, including radiant heating, snow and ice melt systems, soil conditioning, radiant cooling
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
15 in
Material:
Stainless Steel
Material Type:
304
Outlet Quantity:
2
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169020345