3 Port Stainless Steel Heating Manifold with Thermometer
Accuflow® ZNPA210 3 Port Stainless Steel Heating Manifold with Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manifolds are available in a variety of configurations for installation versatility, and standard features provide easy
- Easily assembled to fit a variety of piping configurations
- Build-in visual flow gauges for quick flow adjustment and performance verification
- Ideal for numerous applications, including radiant heating, snow and ice melt systems, soil conditioning, radiant cooling
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1 in x 3/4 in
- Length:
- 14 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169020604