Flange and Gasket for Z5795 Waterless Urinal
Flange and Gasket for Z5795 Waterless Urinal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential, Restrooms
- Brand Model Compatibility:
- Z5795 Waterless Urinal
- Depth:
- 1 in
- Diameter:
- 1 in
- Height:
- 1 in
- Length:
- 1 in
- Product Type:
- Flange, Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240780323
- WaterSense Labeled:
- No
- Width:
- 1 in