This product requires certification to purchase.

1/2 in. x 10 ft. PEX-B Straight Length Tubing in Blue

Zurn PEX

hy-PE-RTube™ 1/2 in. x 10 ft. PEX-B Straight Length Tubing in Blue

  • Fast #
  • Part #QQ3PS10XBLUE
  • Item #1423441
  • Manufacturer Part #Q3PS10XBLUE
4.6 out of 5 Customer Rating
Brand image
Zurn PEX

hy-PE-RTube™ 1/2 in. x 10 ft. PEX-B Straight Length Tubing in Blue

  • Fast #
  • Part #QQ3PS10XBLUE
  • Item #1423441
  • Manufacturer Part #Q3PS10XBLUE
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 10 Lift: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 14 and 61 certified
  • ASTM F876 / F877 certified
  • 25-year limited warranty
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-1807, ASTM F-2623
AWWA:
AWWA C-904
Application:
Commercial, Potable Water
Collection:
hy-PE-RTube™
Color Finish Name:
Blue
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
34 in
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
73
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
Yes
UPC:
084169672612
Wall Thickness:
0.062 in