3/4 in. x 10 ft. PEX-B Straight Length Tubing in Blue
hy-PE-RTube™ 3/4 in. x 10 ft. PEX-B Straight Length Tubing in Blue
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- BPA, lead-free construction holds up for years of use
- Non-toxic materials ensure the highest purity and safety
- NSF 14 and 61 certified
- ASTM F876 / F877 certified
- 25-year limited warranty
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1807, ASTM F-2623
- AWWA:
- AWWA C-904
- Application:
- Commercial, Potable Water
- Collection:
- hy-PE-RTube™
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 671/1000
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- UPC:
- 084169672605
- Wall Thickness:
- 0.097 in