3/4 in. x 10 ft. PEX-B Straight Length Tubing in White
hy-PE-RTube™ 3/4 in. x 10 ft. PEX-B Straight Length Tubing in White
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 840 Lift: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible tubing used in potable plumbing applications
- Easy to install and requires fewer fittings
- Resistant to mineral build-up and freeze damage
- No solvents, bonding agents, or glues required
- Long-lasting performance
- Twenty-five year warranty
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-1807, ASTM F-2623
- Application:
- Residential, Commercial, Potable Water
- Collection:
- hy-PE-RTube™
- Color Finish Name:
- White
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 084169483560