3/4 in. x 300 ft. PEX-B Oxygen Barrier Tubing Coil in Red
hy-PE-RTube™ 3/4 in. x 300 ft. PEX-B Oxygen Barrier Tubing Coil in Red
Product Details
Product Details
- Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier Tubing
- Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
- Easy to install, requires fewer fittings
- Resistant to mineral build-up and freeze damage
- Reduced coil memory
- Environmentally friendly
- Thirty year warranty
- Made in the USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876
- Application:
- Residential, Commercial, Hydronic Heating, Barricades
- Collection:
- hy-PE-RTube™
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 671/1000
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4
- Pressure Class:
- 160 psi
- UPC:
- 084169000835
- Wall Thickness:
- 0.097 in