5/8 in. x 500 ft. Oxygen Barrier Tubing Coil in Orange
hy-PE-RTube™ 5/8 in. x 500 ft. Oxygen Barrier Tubing Coil in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduced coil memory
- Made in USA
- Environmentally Friendly
- 25-year limited warranty
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2623
- Application:
- Commercial, Barricades, Heating and Cooling
- Collection:
- hy-PE-RTube™
- Diameter - Inside 1:
- 37/64 in
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PE-RT
- Maximum Temperature:
- 73
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 200 psi
- UPC:
- 084169114839
- Wall Thickness:
- 0.083 in