This product requires certification to purchase.

1-1/2 x 1/2 x 1/8 x 4-1/4 in. Sweat x FNPT x FNPT Copper Manifold

Zurn PEX

QHCEP 1-1/2 x 1/2 x 1/8 x 4-1/4 in. Sweat x FNPT x FNPT Copper Manifold

  • Fast #
  • Part #QQHCEP7
  • Item #2003506
  • Manufacturer Part #QHCEP7
4.3 out of 5 Customer Rating
Brand image
Zurn PEX

QHCEP 1-1/2 x 1/2 x 1/8 x 4-1/4 in. Sweat x FNPT x FNPT Copper Manifold

  • Fast #
  • Part #QQHCEP7
  • Item #2003506
  • Manufacturer Part #QHCEP7
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Copper manifold end piece with 1 seat and 2 FNPT connections
  • One spun closed end
  • Type L copper classification
  • Requires Certification

Specifications

Collection:
QHCEP
End Connection 1:
Sweat
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/8 in
Fitting Sizes:
1-1/2 in x 1/2 in x 1/8 in
Fitting Type:
Manifold
Length:
4-1/4 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169676672