1/2 in. Compression x FPT Plastic Adapter
QickPort® 1/2 in. Compression x FPT Plastic Adapter
Product Details
Product Details
- Freeze Resistant
- Compression
- No solvents, flame or gas
- Lead free
- For use with PEX, Copper, CPVC and PB
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- Collection:
- QickPort®
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-17/20 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169067265