160 psi Plastic 1 in. Valve Manifold
QickPort® 160 psi Plastic 1 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add-A-Port, low-lead compliant manifold
- Versatile installation options
- Manufactured using highly engineered polymer
- 10-year warranty
Specifications
- ANSI:
- ANSI 61
- ASTM:
- F877
- Collection:
- QickPort®
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-230/729 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169671578
- Width:
- 1-83/100 in