3/8 in. Plastic Barbed x FPT Ball Valve
QickPort® 3/8 in. Plastic Barbed x FPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with copper or stainless steel crimp rings
- For potable water applications only
- Manufactured from Accudel
- Low-lead compliant
- NSF Listed
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-877, ASTM F-2159
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- QickPort®
- Depth:
- 2-1/2 in
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- Height:
- 1-3/10 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 2-1/2 in
- Overall Width:
- 1-7/20 in
- Pressure - High:
- 160
- Recommended Valve Application:
- Hot and Cold Water Systems
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve
- Weight:
- 0.052 lb
- Width:
- 1-7/20 in
- cUPC Certified:
- Yes