1/2 in. Plastic PEX Crimp 90° Elbow
QickSert CR® 1/2 in. Plastic PEX Crimp 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 43750-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
- Versatile design works with existing PEX systems and crimp fittings
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61 certified
- ANSI certified
- 25-year limited warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-2159
- Collection:
- QickSert CR®
- Elbow Degree:
- 90°
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084169684066
- Weight:
- 0.0102 lb