This product requires certification to purchase.

1-1/4 in. Brass 150# Ball Valve

Zurn PEX

Qickzone® 1-1/4 in. Brass 150# Ball Valve

  • Fast #
  • Part #QQHMBV6
  • Item #3695065
  • Manufacturer Part #QHMBV6
4.1 out of 5 Customer Rating
Brand image
Zurn PEX

Qickzone® 1-1/4 in. Brass 150# Ball Valve

  • Fast #
  • Part #QQHMBV6
  • Item #3695065
  • Manufacturer Part #QHMBV6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 201
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermometers on supply and return
  • Red and blue handles to identify hold and cold
  • Requires Certification

Specifications

Collection:
Qickzone®
Height:
2-3/4 in
Length:
5-1/2 in
Material:
Brass
Maximum Temperature:
230
Origin:
Global
Pressure - High:
150
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169009838
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
4.6 lb
Width:
5-1/4 in