3/4 in. PEX Manifold Connector
QickZone® 3/4 in. PEX Manifold Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- QickZone® manifold connector 3/4"
- Threaded for easy installation
Specifications
- Brand Model Compatibility:
- QICKZONE® Manifold System
- Collection:
- QickZone®
- Depth:
- 2
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1
- Length:
- 2
- Material:
- Brass
- Product Type:
- Manifold Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/4 in
- UL Listed:
- No
- UPC:
- 084169677174
- Width:
- 1-1/2