Rubber O-Ring for Z873E2 Service Sink Faucet
Rubber O-Ring for Z873E2 Service Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zurn O-rings help prevent leaking and provides positive shutoff.
Documents
Specifications
- Brand Model Compatibility:
- Z873E2 Service Sink Faucet
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240436503