This product requires certification to purchase.

Plastic Finishing Frame

Zurn

Plastic Finishing Frame

  • Fast #
  • Part #ZZ1200FINFRAMESJ
  • Item #70143
  • Manufacturer Part #Z1200-FINFRAME-SJ
3.6 out of 5 Customer Rating
Brand image
Zurn

Plastic Finishing Frame

  • Fast #
  • Part #ZZ1200FINFRAMESJ
  • Item #70143
  • Manufacturer Part #Z1200-FINFRAME-SJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in 'FL'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'FL'

Product Details

Product Details

  • Used during installation to maintain level tile installation of the finished wall
  • Intuitive and flexible installation saving time and money
  • Available for use on any Z1200 EZ Carry® carrier system
  • Comes with four 5/8" bushings and frame for easy installation
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.6.1M
Application:
Residential
Depth:
10-3/4
Height:
11-1/2
Length:
10-3/4
Material:
Plastic
Product Type:
Finishing Frame
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240063044
Width:
11-1/2