Plastic Heavy Duty Seat Closet
Plastic Heavy Duty Seat Closet
Package Quantity Info:
Each: 1 Case: 6 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Injection molded for rugged, heavy duty use
- Highly resistant to cleansers and strong chemicals
- Stainless steel check hinge
- Integrally molded bumpers for lasting durability
- Ideal for commercial applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- Premium White
- Depth:
- 16 in
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 670240629356
- Width:
- 2-1/2 in