This product requires certification to purchase.

Plate Type System Wall Urinal in Blue

Zurn

Plate Type System Wall Urinal in Blue

  • Fast #
  • Part #ZZ1221UNIV42
  • Item #239420
  • Manufacturer Part #Z1221-UNIV-42
5 out of 5 Customer Rating
Brand image
Zurn

Plate Type System Wall Urinal in Blue

  • Fast #
  • Part #ZZ1221UNIV42
  • Item #239420
  • Manufacturer Part #Z1221-UNIV-42
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Plate type carrier system
  • Uses floor-mounted upright
  • For wall urinals
  • 200 lb. load capacity
  • Requires Certification
Dimensions & Measurements
Depth
48 in
Height
4 in
Length
48 in
Width
10 in
Characteristics & Features
Adjustable
Yes
Color Finish Name
Blue
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
ASME
ASME A112.6.1M
Product Type
Urinal Carrier
UPC
670240173750