This product requires certification to purchase.

1.6 gpf Sensor Flush Valve

Zurn

plumbSMART™ 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6200WS1DFHW
  • Item #10011351
  • Manufacturer Part #ZTR6200-WS1-DF-HW
3.7 out of 5 Customer Rating
Brand image
Zurn

plumbSMART™ 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6200WS1DFHW
  • Item #10011351
  • Manufacturer Part #ZTR6200-WS1-DF-HW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.6/1.1 gaff dual flush provides maximum water conservation and financial savings
  • Hardwired sensor eliminates the hassle of battery replacements for a continuously powered application
  • Go Blue® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Battery Size:
AA
Battery Type:
Lithium
CSA Certified:
CSA B125.37
Collection:
plumbSMART™
Color Finish Name:
Chrome Plated
Depth:
4-1/4 in
Dual Flush:
Yes
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
15-1/2 in
Length:
4-1/4 in
Material:
Brass
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
UPC:
889934179248
WaterSense Labeled:
Yes
Width:
8-3/4 in