This product requires certification to purchase.

Cleanout

Zurn

PN1400 Series Cleanout

  • Fast #
  • Part #ZPN1400RD3
  • Item #2347406
  • Manufacturer Part #PN1400-RD-3
5 out of 5 Customer Rating
Brand image
Zurn

PN1400 Series Cleanout

  • Fast #
  • Part #ZPN1400RD3
  • Item #2347406
  • Manufacturer Part #PN1400-RD-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Replacement and repair part - frame, cover, and cast iron head only
  • Intuitive design saves time during installation
  • Used in new construction or as a replacement/repair part
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
3/8 in
Length
5 in
Plug Diameter
5 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
Yes
Collection
PN1400 Series
Cover Material
Cast Iron
Cover Shape
Round
Material
Cast Iron, Nickel Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Cleanout Cover
UPC
670240039001