Polished Stainless Steel 3/4 in. FIP x Male Hose Wall Hydrant

You last purchased this on
 
Zurn

Polished Stainless Steel 3/4 in. FIP x Male Hose Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Polished Stainless Steel 3/4 in. FIP x Male Hose Wall Hydrant

  • Fast #
  • Part #ZZ135034
  • Item #1132396
  • Manufacturer Part #Z1350-3/4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Narrow wall applications
  • Screw driver and key operated stop valve
  • Moderate climate
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
8 in
End Connection 1:
FPT
End Connection 2:
Threaded
End Connections:
FPT x Threaded
Height:
8 in
IAPMO Listed -:
Yes
Length:
8 in
Material:
Stainless Steel, Bronze
Maximum Temperature:
130
Origin:
Global
Overall Length:
8 in
Overall Width:
6 in
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Size:
3/4 in
Valve Body Material:
Stainless Steel
Valve Operator:
Key
Valve Size:
3/4 in
Weight:
4.8 lb
Width:
6 in