Post-Pour Adjustable Floor and Shower Drain with No-Hub in Stainless Steel
Post-Pour Adjustable Floor and Shower Drain with No-Hub in Stainless Steel
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
Specifications
- ASME:
- ASME A112.6.3
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 8-1/2
- Outlet Type:
- No Hub
- Type:
- ZZS4152NH5BZ1
- UPC:
- 889934117479