Pressure Assist Unit in Black
Pressure Assist Unit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Eco Flush™ pressure-assisted tanks
- Eco Flush™ technology provides high performance with an ultra-quiet flush
- 1.1 gpf saves water and money
- Robust solution for replacement or repair
- 3-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z5562, Z5571, Z5572, Z8106
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.1 gpf
- Height:
- 15 in
- Length:
- 22 in
- Material:
- Brass, Plastic, Rubber
- Product Type:
- Pressure Assist Unit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240649538
- Width:
- 10 in