Repair Cartridge Self Closing
Repair Cartridge Self Closing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn Aqua Spec® faucets
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Lead-free components comply with safe-water drinking act
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Zurn
- Height:
- 1-3/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240553927
- Width:
- 1-2/5 in