Repair Kit for Zurn Industries Z1361 Encased Ground Hydrant
Repair Kit for Zurn Industries Z1361 Encased Ground Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-freeze, automatic draining
- Encased floor hydrant for flush installation
Specifications
- Brand Model Compatibility:
- Z1361 Encased Ground Hydrant
- Depth:
- 4
- Height:
- 2-1/2
- Length:
- 4
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240230088
- Weight:
- 0.495
- Width:
- 3