This product requires certification to purchase.

RND 8 DIA NIBR HD ASSY

Zurn

RND 8 DIA NIBR HD ASSY

  • Fast #
  • Part #ZLCFR08NI
  • Item #4700727
  • Manufacturer Part #LC-FR08NI
3.4 out of 5 Customer Rating
Brand image
Zurn

RND 8 DIA NIBR HD ASSY

  • Fast #
  • Part #ZLCFR08NI
  • Item #4700727
  • Manufacturer Part #LC-FR08NI
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nickel bronze, 8" round top
  • Innovative snap-on frame and adapter provides ease of assembly and versatility
  • Requires Certification

Specifications

Height:
3/4 in
Length:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240852631
Width:
8 in