Rough-In Fitting for Z1231 Lavatory in Blue
Rough-In Fitting for Z1231 Lavatory in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Complete Roughen Box with -80 arms, less uprights. See Carrier Code book for correct arms based off of installed fixture
- Durable construction stands up to tough environments
- Lavatory carrier system accessory
- Repair/Replacement parts for the Z1231 Carrier
- 1-year limited warranty
Specifications
- Brand Model Compatibility:
- Kohler Z1231 Lavatory
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 26
- Hardware Included:
- No
- Height:
- 3
- Length:
- 26
- Material:
- Cast Iron, Steel
- Product Type:
- Rough-in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240203914
- Width:
- 3