Round Scoriated Access Cover in Bronze
Round Scoriated Access Cover in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 7-1/2
- Length:
- 7-1/2
- Material:
- Bronze
- Origin:
- Global
- Panel Door Plate Type:
- Cover Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 7-1/2 in
- UPC:
- 670240107175
- Width:
- 7