This product requires certification to purchase.

1/2 x 3-7/32 in. Trap Primer

Zurn

Sani-Guard® 1/2 x 3-7/32 in. Trap Primer

  • Fast #
  • Part #ZZ1022XL12IP
  • Item #7751844
  • Manufacturer Part #Z1022-XL-1/2-IP
3.3 out of 5 Customer Rating
Brand image
Zurn

Sani-Guard® 1/2 x 3-7/32 in. Trap Primer

  • Fast #
  • Part #ZZ1022XL12IP
  • Item #7751844
  • Manufacturer Part #Z1022-XL-1/2-IP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All bronze body with integral vacuum breaker
  • Non-liming internal operating assembly
  • Gasketed bronze cover
  • Requires Certification
Dimensions & Measurements
Depth
7 in
End Connection 1
FIPS
End Connection 2
FIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Length
3-7/32 in
Characteristics & Features
Collection
Sani-Guard®
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Material
Bronze, Stainless Steel
Number of Connections
3
Warranty & Product Information
ANSI
ANSI 1018
ASSE Standards
ASSE 1018
IAPMO Listed
No
Product Type
Trap Primer
UPC
670240806108