0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with Gear-Driven Ceramic Cartridge
Serio Series® 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with Gear-Driven Ceramic Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deck-mount 4" Center Post
- Matching sensor soap dispenser available
- Polished chrome and brushed nickel finish available
- Vandal-resistant construction with concealed, downward-facing sensor
- WaterSense compliant
- Plug-in power with battery backup delivers reliable performance
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and buildup for easy maintenance; outlasts and outperforms solenoids
- Hydro X Power technology option delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
- Intuitive and effortless, no delay touchless sensor water activation
- Bluetooth app standard for point-of-use wireless programmable metering, on-demand or automatic line flushing, timeout and sensor sensitivity settings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Serio Series®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 3 Hole
- Origin:
- Global
- PipeTubing Size:
- 1/2 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- Yes
- Type:
- ZZG6955
- UPC:
- 889934281811
- Width:
- 6-1/8 in