This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

Serio Series® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6950CP4
  • Item #10510667
  • Manufacturer Part #ZG6950-CP4
5 out of 5 Customer Rating
Brand image
Zurn

Serio Series® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6950CP4
  • Item #10510667
  • Manufacturer Part #ZG6950-CP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • plumbSMART connected option for remote monitoring and real-time usage insights to your connected plumbing ecosystem
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Serio Series®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-3/4
Spout Reach:
4-3/4
Type:
ZZG6950CP4
UPC:
889934287905
Width:
2-1/8