Service Faucet
Service Faucet
Product Details
Product Details
- Chrome-plated cast brass bedpan washer
- 2-1/2 in. vacuum breaker spout with an integral 3/4 in. hose-threaded outlet
- Heavy-duty quarter-turn ceramic disc cartridge
- 3 year warranty
Specifications
- ADA Compliant:
- No
- Built-in Stops:
- No
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- UL Listed:
- No
- UPC:
- 670240238824
- Vacuum Breaker:
- No
- Vandal Resistant:
- No