Single Handle Kitchen Faucet in Polished Chrome
Single Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integral 9 3/8” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
- 2.2 gpm aerator outlet saves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass spout provides durability while complying with the Safe Water Drinking Act
- 8" cover plate conceals additional holes, leaving a neat and clean appearance
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- ADA compliant lever handle
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 9-3/8 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 670240376045