Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated
Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits most standard lavatories
- 1/2" NOM and 3/8" OD, compression fittings
- Lead-free materials comply with Safe Water Drinking Act
- Two 12" flexible chrome-plated copper lavatory risers
- Two chrome-plated steel flanges for lasting durability
- Loose-key handles for added security
- Chrome-plated metal construction for long-lasting commercial usage
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- UPC:
- 670240708235
- Water Supply Connector Type:
- Sink