This product requires certification to purchase.

Spout for Z6920, Z6922, Z6923, Z6920-XL and Z6922-XL Series Faucets

Zurn

Spout for Z6920, Z6922, Z6923, Z6920-XL and Z6922-XL Series Faucets

  • Fast #
  • Part #ZP6900GB
  • Item #2847711
  • Manufacturer Part #P6900-GB
3.7 out of 5 Customer Rating
Brand image
Zurn

Spout for Z6920, Z6922, Z6923, Z6920-XL and Z6922-XL Series Faucets

  • Fast #
  • Part #ZP6900GB
  • Item #2847711
  • Manufacturer Part #P6900-GB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with AquaSense® Z6920, Z6922, Z6923, Z6920-XL, and Z6922-XL faucets
  • Durable, chrome-plated brass
  • 1.5 gpm aerator saves water
  • Vandal-resistant aerator reduces maintenance costs
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Depth:
10 in
Faucet Part Type:
Spout
Fits Brand:
Zurn
Fits Model:
Z6920, Z6922, Z6923, Z6920-XL, Z6922-XL Series
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Height:
7 in
Length:
10 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-3/8 in
Spout Type:
Gooseneck
UPC:
670240537750
Width:
6 in