SQ 6X6 SS CO HD ASSY
SQ 6X6 SS CO HD ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Innovative snap-on frame and adapter provides ease of assembly and versatility
- Top assembly snap-on feature provides flexibility in retrofit and replacement applications and will easily snap onto existing light commercial modular drain adapters
- Stainless Steel top is 31/64" thick including snap on frame
- Universal body design allows easy floor drain, roof drain, and cleanout configurations
- Available in both round and square styles with a variety of sizes
- Cast iron adapter comes standard with 4-8 N.P.S.M. threads and is 2-1/4" in height
Specifications
- Height:
- 67/100
- Length:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZLCCS06SS
- UPC:
- 670240852488
- Width:
- 6