This product requires certification to purchase.

Steel Concealed Arm Lavatory Carrier

Zurn

Steel Concealed Arm Lavatory Carrier

  • Fast #
  • Part #ZZ1231FAM0321075
  • Item #4834793
  • Manufacturer Part #Z1231-F/AM-0321.075
5 out of 5 Customer Rating
Brand image
Zurn

Steel Concealed Arm Lavatory Carrier

  • Fast #
  • Part #ZZ1231FAM0321075
  • Item #4834793
  • Manufacturer Part #Z1231-F/AM-0321.075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Uses floor-mounted upright
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Height
4 in
Length
36 in
Width
10 in
Characteristics & Features
Color Finish Name
Cast Iron
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Wall Hung Lavatories
Product Type
Lavatory Carrier
UPC
670240062177