*CVR* SPRNG F/ Z7000-DV-2P
Temp-Gard® *CVR* SPRNG F/ Z7000-DV-2P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Temp-Gard® shower valves
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Durable metal spring
- Robust solution for replacement and repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Temp-Gard Shower Unit Z7101-SS-LH-DV2P-HW
- Collection:
- Temp-Gard®
- Depth:
- 7 in
- Faucet Part Type:
- Spring
- Height:
- 4 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240620896
- Width:
- 6 in