1/2 in. Copper Sweat Diverter Valve
Temp-Gard® 1/2 in. Copper Sweat Diverter Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome exterior pieces to match most shower accessories
- Long-lasting, durable material that is made for commercial use
- Acetal diverter plunger with stainless steel spring
- Easy to install
- 3-year limited warranty
Specifications
- Collection:
- Temp-Gard®
- Depth:
- 7 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240568891
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve