1-1/4 in. Extension Kit for RK7000-50
Temp-Gard® 1-1/4 in. Extension Kit for RK7000-50
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- For Temp-Gard® I shower valves
- Use with RK7000-50 (valve stem repair kit)
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- 7-piece kit provides a 1 1/4" extension
- Durable materials suitable for commercial use
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Depth:
- 7
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Zurn
- Fits Model:
- RK7000-50
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Length:
- 1-1/4
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240568198
- Width:
- 6