This product requires certification to purchase.

1.75 gpm Single Function Needle Spray Showerhead in Chrome Plated

Zurn

Temp-Gard® 1.75 gpm Single Function Needle Spray Showerhead in Chrome Plated

  • Fast #
  • Part #ZZ7000I6AQ175
  • Item #4605792
  • Manufacturer Part #Z7000-I6-AQ-1.75
4 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® 1.75 gpm Single Function Needle Spray Showerhead in Chrome Plated

  • Fast #
  • Part #ZZ7000I6AQ175
  • Item #4605792
  • Manufacturer Part #Z7000-I6-AQ-1.75
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Institutional wall mount shower head with volume control
  • Small brass chrome-plated shower head
  • Adjustable spray pattern
  • Vandal resistant screws
  • 3 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Needle Spray
UL Listed:
No
UPC:
670240250819
WaterSense Labeled:
No
Width:
2-87/100 in