1.25 gpm Single Function Needle Spray Showerhead in Satin Nickel
Temp-Gard® 1.25 gpm Single Function Needle Spray Showerhead in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-cleaning large brass shower head with volume control
- Adjustable spray outlet
- Chrome-plated brass ball connector
- 3 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Temp-Gard®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-3/4 in
- Diameter:
- 2-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.25 gpm
- Showerhead Function:
- Single
- Spray Type:
- Needle Spray
- UL Listed:
- No
- UPC:
- 670240408616
- WaterSense Labeled:
- No
- Width:
- 6 in